Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Sterile Mixed Cellulose Ester Membranes, ME 25

Catalog No. p-4817211 Shop All Cytiva Products
Click to view available options
Diameter (Metric):
47 mm
50 mm
Color:
Black
White
Grid Color:
Not Applicable
White
This item is not returnable. View return policy

Catalog No. 09-806-217

Supplier: Cytiva 10409772

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cytiva Whatman Sterile Mixed Cellulose Ester Membranes, ME 25, Black, Diameter Outside: 47mm, 1.85 in., Grid Color: White, Autoclavable: Yes, Grade: ME 25, Includes: With interleaving paper and without pad, Membrane Type: WME, Pore Size: 0.45um, Protein Binding Capacity: Medium

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Basis Weight 4.3 to 5.0 mg/cm2
Color Black
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) To quantitatively evaluate microorganism counts
Grade ME 25
Grid Color White
Hydrophobicity Hydrophilic
Includes Interleaving paper, w/o pad
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane
Waterflow Rate 12.5 sec./100mL/12.5cm2
Diameter (English) 1.96 in.
Diameter (Metric) 50 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.