Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.2 μm PES
Click to view available options
Diameter (Metric):
13 mm
25 mm
Quantity:
100/Pk.
200/Pk.
45/Pk.
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging

Specifications
Specifications
Material (Membrane) | PES |
Pore Size | 0.2 μm |
Sterility | Sterile |
Filtration Area | 0.65 cm2 |
Housing Material | Polypropylene |
Inlet Style | Female Luer Lock |
Outlet Style | Male Slip Luer |
Pressure Rating | 67.5 psi |
Quantity | 200/Pk. |
Diameter (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction