Learn More
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Specifications
Specifications
| Material (Membrane) | PVDF |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Filtration Area | 0.65 cm2 |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Outlet Style | Male Slip Luer |
| Pressure Rating | 67.5 psi |
| Quantity | 45/Pk. |
| Diameter (Metric) | 25 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.