Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman Uniflo Syringe Filters

Catalog No. 09920088 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Material (Membrane):
Nylon
PTFE (Hydrophilic)
PVDF
Quantity:
100/Pk.
500/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Material (Membrane) Quantity
09-920-088 0.2 μm 13 mm PTFE (Hydrophilic) 100/Pk.
09-920-082 0.45 μm 25 mm PVDF 100/Pk.
09-920-083 0.45 μm 25 mm Nylon 100/Pk.
09-920-084 0.2 μm 25 mm PTFE (Hydrophilic) 100/Pk.
09-920-085 0.2 μm 25 mm PTFE (Hydrophilic) 500/Pk.
09-920-086 0.45 μm 25 mm PTFE (Hydrophilic) 100/Pk.
09-920-087 0.45 μm 25 mm PTFE (Hydrophilic) 500/Pk.
09-920-089 0.2 μm 13 mm PTFE (Hydrophilic) 500/Pk.
09-920-090 0.45 μm 13 mm PTFE (Hydrophilic) 100/Pk.
09-920-091 0.45 μm 13 mm PTFE (Hydrophilic) 500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-920-088 Supplier Cytiva Supplier No. 99201302
Add to Cart
Add to Cart

Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.

Operating Pressure: 67.5 psi
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.2 μm
Sterility Non-sterile
Housing Material Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Slip Luer
Quantity 100/Pk.
Dimensions (L x W x H) 19.6 x 16.9 mm
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.