Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Uniflo™ Syringe Filters With GF Pre-filter, 0.2 μm

Catalog No. 09928172 Shop All Cytiva Products
Change view
Click to view available options
Material (Membrane):
Nylon
PES
PTFE
PTFE (Hydrophilic)
PVDF
Quantity:
100/Pk.
500/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Quantity
09-928-172 PVDF 500/Pk.
99-313-002 PTFE (Hydrophilic) 100/Pk.
09-928-184 PTFE (Hydrophilic) 500/Pk.
09-928-178 Nylon 100/Pk.
09-928-180 Nylon 500/Pk.
09-928-166 PES 100/Pk.
09-928-168 PES 500/Pk.
09-928-174 PTFE 100/Pk.
09-928-176 PTFE 500/Pk.
09-928-170 PVDF 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-928-172 Supplier Cytiva Supplier No. 99263002
Add to Cart
Add to Cart

Whatman™ Uniflo™ syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL.

Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing

  • 0.2 μm or 0.45 μm pore sizes
  • Laser etched printing on the filter for easy identification
  • Bench top space saving packaging
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PVDF
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 4.98 cm2
Housing Material Polypropylene
Inlet Style Female Luer Lock
Max. Inlet Pressure 67.5 psi
Outlet Style Male Luer Slip
Prefilter Glass Fiber
Quantity 500/Pk.
Diameter (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.