Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Uniflo™ Syringe Filters With GF Pre-filter, 0.2 μm

Catalog No. p-7214287
Click to view available options
Material (Membrane):
Nylon
PES
PTFE
PTFE (Hydrophilic)
PVDF
Quantity:
100/Pk.
500/Pk.

Whatman™ Uniflo™ syringe filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL.

Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing

  • 0.2 μm or 0.45 μm pore sizes
  • Laser etched printing on the filter for easy identification
  • Bench top space saving packaging
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PTFE (Hydrophilic)
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 4.98 cm2
Housing Material Polypropylene
Inlet Style Female Luer Lock
Max. Inlet Pressure 67.5 psi
Outlet Style Male Luer Slip
Prefilter Glass Fiber
Quantity 100/Pk.
Diameter (Metric) 30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.