Learn More
Description
Whatman Uniflo GF Syringe Filters are available in a variety of membrane choices with a polypropylene overmold housing
- 0.2 μm or 0.45 μm pore sizes
- Laser etched printing on the filter for easy identification
- Bench top space saving packaging
Specifications
Specifications
| Material | PTFE |
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 4.98 cm2 |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Max. Inlet Pressure | 67.5 psi |
| Outlet Style | Male Slip Luer |
| Prefilter | Glass Fiber (GF) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.