Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ UniPrep™ Syringeless Filters - PTFE

Catalog No. 099234 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
Pack of 1000
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
09-923-4 0.45 μm Pack of 50
09-923-5 0.2 μm Pack of 50
09-923-11 0.45 μm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-923-4 Supplier Cytiva Supplier No. UN113UORG
Add to Cart
Add to Cart

Process samples in one-third the time of conventional syringe filters

UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.

  • Chemically inert PTFE membrane for filtration of samples containing >50% organic solvent
  • Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
  • Filtration area: 0.3cm2
  • Safe, efficient—prefilter and membrane can't pop off
  • Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
  • Sealed glass microfiber prefilter traps larger particles before they can clog the membrane

  • Increase lab productivity and efficiency
  • Generate less waste
  • Realize greater overall cost savings per test

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Pore Size 0.45 μm
Filtration Area 0.28 cm2
For Use With (Application) Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test
Hold up Volume (After Air Purge) 50 μL
Housing Material Polypropylene
Quantity Pack of 50
Type Syringeless Filter
Diameter (Metric) 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.