Learn More
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Chemically inert PTFE membrane for filtration of samples containing >50% organic solvent
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
Specifications
| Material | PTFE |
| Pore Size | 0.2 μm |
| Filtration Area | 0.28 cm2 |
| For Use With (Application) | Increase lab productivity and efficiency; Generate less waste; Realize greater overall cost savings per test |
| Hold up Volume (After Air Purge) | 50 μL |
| Quantity | Pack of 50 |
| Type | Syringeless Filter |
| Diameter (Metric) | 17 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.