Learn More
Description
The UniPrep device consists of two parts: a test tube and a filter-plunger. When the filter plunger is pressed through the liquid, positive pressure forces the filtrate up into the reservoir of the filter-plunger. It is emptied either by decanting into a sample or autosampler vial, or by drawing the filtered sample into a syringe for manual injection into an instrument.
- Integral storage vial saves time and minimizes laboratory waste
- Built-in glass fiber prefilter means even difficult samples are quick and easy to prepare
- PVDF membrane: low protein binding, ideal for organic-aqueous samples and bio-analytical samples
- Does not contain a septum in the cap and can be used to filter larger volumes (1 to 5ml)
- Easy to use and autoclavable
Specifications
Specifications
| Disposable | Single-use |
| Material (Membrane) | PVDF |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 0.3 cm2 |
| For Use With (Application) | Sample filtration and storage prior to analysis |
| Housing Material | Polypropylene |
| Includes | Vial, plunger and filter |
| Prefilter | Glass Fiber |
| Quantity | 1000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.