Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ WT 100 Witt's Flask

Catalog No. 09800959 Shop All Cytiva Products
Click to view available options
:
Witts flask

WT 100 Witt's Flask, 1000 ml with tubing nozzle, vacuum filtration apparatus accessories, for filtrate collection in an inserted container.

The bottle is made of borosilicate glass. It has a replaceable round lid and side-mounted tubing nozzle for vacuum tubing 8 mm (inside diameter).
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Vacuum Filtration Apparatus
Material Borosilicate Glass
Includes Replaceable round lid, side-mounted tubing nozzle for vacuum tubing 8mm
Type Witt's Flask
Volume (Metric) 1000 mL
Height (Metric) 160 mm
Diameter (Metric) Inside 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.