Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences 12-Channel Modules for Acura Electro™ 956 Pipetters
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2.5 to 50 μL
20 to 350 μL
Accuracy:
±0.9%
±1%
±3.5%
Increments:
0.05μL
0.25μL
1μL
5μL
Description
- One control unit fits a choice of 27 volumetric assemblies available separately greatly extends working possibilities and makes electronic pipetting affordable to all budgets
- Disassembling and re-assembling without any tool contributes towards maximal flexibility
- Calibration specificities of extra modules, as set by factory QC or by pipette owner, are retained in instrument memory.

Specifications
Specifications
Accuracy | ±3.5% |
Battery Type | Rechargeable |
Compatible Tips | Universal fit pipette tip |
Model | 956 |
Number of Channels | 12 |
Type | 12-Channel Module for Pipetter |
Volume (Metric) | 0.5 to 10 μL |
Finger Style | Ergonomic |
Increments | 0.05μL |
Warranty | 2 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction