Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ 15mm x 45mm Glass Autosampler Vials
Shop All DWK Life Sciences Products

Click to view available options
Color:
Amber
Clear
Description
- Closure Style: Plug
- Cap/Closure Size: 15mm (0.59in.)
- Bottle/Vial Style: Chromatography
- Capacity: 4mL (0.14oz)
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 4 mL |
| Height (English) | 1.77 in. |
| Volume (English) | 0.14 oz. |
| Closure Type | Plug |
| Height (Metric) | 45 mm |
| Quantity | 1000 Cs. |
| Closure Size | 15 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction