Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ 8 x 40mm Autosampler Vials, without caps
SDP

Catalog No. p-203771 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
0.7 mL
1 mL
Color:
Clear
Natural
Material:
Borosilicate Glass
Polypropylene
Quantity:
1000 Pk.
500 Cs.

Chromatography vials designed for trouble-free operation in most autosamplers

  • Diameter: 8mm
  • Height: 40mm
  • Stopper: Plug

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) Outer 8 mm
Material Polypropylene
Volume (Metric) 0.7 mL
Height (English) 1.57 in.
Includes Vials only; Caps are sold separately.
Closure Type Plug
Height (Metric) 40 mm
Quantity 1000 Pk.
Closure Size 8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.