Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Acura Electro™ 956 12-Channel Pipetters

Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2.5 to 50 μL
Description
Includes
- Microprocessor controlled motor and rechargeable battery pack
- QC certificate and operating instructions
- Samples of pipet tips
- With 360 degree rotation of multichannel volumetric module for best working position
- Electronic, 4.8V
Warranty and Services
Two year

Specifications
Specifications
Accuracy | ±0.9 to <±0.6% |
Battery Type | Rechargeable |
Compatible Tips | Universal fit pipette tip |
Model | 956 |
Number of Channels | 12 |
Product Line | Acura Electro |
Type | Pipette |
Volume (Metric) | 10 to 200 μL |
Display | Digital |
Finger Style | Ergonomic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction