Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Calibrex™ Organo 525 Bottle-Top Dispensers w/Flow Control Stopcock
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
10 to 100 mL
2.5 to 25 mL
5 to 50 mL
Description
- With Flow Control Stopcock
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty

Specifications
Specifications
Product Type | Bottletop Dispenser |
Autoclavable | Autoclavable |
Color | Yellow |
Volume (Metric) | 2.5 to 25 mL |
Includes | Ground glass plunger |
Model | 525 Organo |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction