Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wheaton™ Clear Crimp Top Vials, 2 mL, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213833 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.6 mm
6 mm
Marking Spot:
No
Yes
No. per Pack:
100/Pk.
1000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Marking Spot No. per Pack
11-100-9807 4.6 mm No 1000/Pk.
11-101-2003 6 mm No 100/Pk.
11-100-9806 6 mm No 1000/Pk.
11-100-9652 6 mm Yes 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-9807 Supplier MilliporeSigma Supelco Supplier No. 27069
Only null left
Add to Cart
Add to Cart

Choose from standard, or large size openings. Vials are available with or without a marking spot.

  • Solid glass finish
  • Larger opening increases the target area for needle penetration
  • Crimp seals are available in a variety of colors
  • An 11 mm seal is required
TRUSTED_SUSTAINABILITY

Specifications

Description Standard Opening
Diameter (Metric) Inner 4.6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 1000/Pk.
Closure Type Crimp Cap
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm
Show More Show Less

WHEATON is a registered trademark of Wheaton Industries, Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.