Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear French Squares with Poly-Seal™-lined Closures
SDP

Catalog No. 02912177 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-912-177 30 mL 24-400 mm
02-912-176 15 mL 20-400 mm
02-912-178 60 mL 28-400 mm
02-912-179 125 mL 33-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-912-177 Supplier DWK Life Sciences Supplier No. W216890
Only null left
Add to Cart
Add to Cart

Square shape maximizes lab storage space

  • USP Type III soda-lime glass
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30 mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Closure Color Black
Height (Metric) 74 mm
Height (English) 2.91 in.
Closure Liner Polyseal
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.