Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
| Capacity | 16.9 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Clear |
| Diameter (English) | 2.67 in. |
| Material | Soda Lime Glass |
| Quantity | 40/Cs. |
| Closure Color | White |
| Height (Metric) | 169 mm |
| Height (English) | 6.65 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction