Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage

Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Diameter (English) | 1.22 in. |
Material | Soda Lime Glass |
Quantity | 48/Cs. |
Closure Color | White |
Height (Metric) | 74 mm |
Height (English) | 2.91 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction