Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with PTFE Faced PE-lined Closures
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Clear |
| Diameter (English) | 1.2 in. |
| Material | Soda Lime Glass |
| Closure Color | White |
| Height (Metric) | 64 mm |
| Height (English) | 2.52 in. |
| Closure Liner | PTFE/Polyethylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction