Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear French Squares without Caps
SDP

Catalog No. p-2713620
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm

Square shape maximizes lab storage space

  • Manufactured from clear USP Type III soda-lime glass
  • Wide mouth for easy filling
  • Clear glass allows for easy viewing of contents
  • Square shape maximizes storage space
  • Ideal for solvent, chemical or sample storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1.01 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1.01 oz.
Color Clear
Diameter (English) 1.22 in.
Material Soda Lime Glass
Height (Metric) 72 mm
Height (English) 2.83 in.
Closure Size 24-400 mm
Diameter (Metric) 31 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.