Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Clear Vials for Environmental Analysis, with Caps Attached
SDP

Catalog No. 02912517 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
20 mL
25 mL
Height (Metric):
60 mm
73 mm
Volume (English):
5 dr.
6.76 dr.

Clear Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap

  • Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Environmental analysis
Thread Style Screw
Volume (English) 5 dr.
Product Line Wheaton
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Height (Metric) 60 mm
Type Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.