Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoFILE™ Tissue Vial Storage Boxes
Shop All DWK Life Sciences Products

Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
Description
CryoFILE partitions are numbered from 1-25 for easy content identification, with the numbering system printed on lid and bottom of box. Available in six colors, to provide easy sample identification. Made of water-repellent material for longer durability, the CryoFILE Tissue Storage Boxes are able to withstand cryogenic temperatures to -196°C.
- Holds (25) 5mL tissue vials
- Used for batching and storing cryogenic tissue vials
- Two boxes can be stacked in a standard 2 in. freezer rack, allowing for storage of 50 vials in standard racks
- Partitions numbered 1-25 for easy content identification
- Water repellent material allows for longer durability
- Dimensions: 130 x 130 x 25mm
Specifications
Specifications
| Color | Red |
| Shape | Square |
| Type | Cryo Storage Box |
| For Use With (Equipment) | Fits 5 mL Tissue Vials |
| Holds | 25 Vials |
| Min. Temperature (English) | -384.8°F |
| Min. Temperature (Metric) | -196°C |
| Length (Metric) | 130 mm |
| Width (Metric) | 130 mm |
| Height (Metric) | 25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction