Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Low-Profile Reservoirs

Click to view available options
Volume (Metric):
250 mL
1000 mL
Description
- Replacement 250mL Amber Glass Reservoir

Specifications
Specifications
Product Type | Reservoir |
Color | Amber |
Material | Glass |
Volume (Metric) | 250 mL |
For Use With (Equipment) | Acurex™ low profile dispenser |
Volume (English) | 8.45 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction