Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top
GSA_VASDP

Catalog No. 0333747 Shop All DWK Life Sciences Products
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
Color:
Amber
Clear

One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation

A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.

  • Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
  • Compatible with autosamplers using 12 O.D. × 32mmH vials
  • Slight flare at top of insert provides a larger needle target area
  • Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
  • Amber vials are made from ASTM Type I Class B borosilicate glass
  • With white ceramic marking spot for easier sample identification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 0.3 mL
Volume (English) 0.1 dr.
Closure Type Crimp Cap
Height (Metric) 32 mm
Certifications/Compliance ASTM Type I, Class A
Type LVI Vial
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.