Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ Prescored Clear Standards Ampules
SDP

Catalog No. 01215F Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
7 mL
20 mL

Glass containers designed to be hermetically sealed, preserving purity and extending content shelf life

A gold band on the stem indicates that the ampule is pre-scored to facilitate snapping.

  • Constructed of USP Type I clear and amber low-extractable borosilicate glass
  • Methods of sterilization: autoclave, dry heat and EtO
  • Prevents cross contamination

Standards packaging, environmental and diagnostic standards, lyophilization and cryogenic storage

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 mL
Material Borosilicate Glass
Product Type Prescored Ampule
Color Clear
Diameter (Metric) Outer 1.05 cm
Diameter (English) Outer 0.41 in.
Height (Metric) 6.1 cm
Height (English) 2.4 in.
Certifications/Compliance ASTM E438 Type I, Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.