Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Standard Opening Glass Vials
Shop All DWK Life Sciences Products

Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Cs.
1000 Pk.
Description
- 1.5mL (0.05 oz.)
- 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
- 11mm (0.43 in.) Crimp Top

Specifications
Specifications
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Borosilicate Glass |
Volume (Metric) | 1.5 mL |
Height (English) | 1.25 in. |
Volume (English) | 0.05 oz. |
Closure Type | Crimp Cap |
Height (Metric) | 32 mm |
Quantity | 100 Pk. |
Closure Size | 11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction