Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Graduated Transfer Pipets
Click to view available options
Bulb Draw (Metric):
0.9 mL
1.8 mL
2 mL
2.2 mL
3.2 mL
3.4 mL
3.5 mL
5 mL
Length (Metric):
115 mm
140 mm
145 mm
148 mm
150 mm
155 mm
215 mm
Packaging Type:
10/Pk., 10 Pk/Bag, 4 Bags/Cs.
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 10 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 100/Pk., 5 Pk/Cs.
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bulb Draw (Metric) | 3.2 mL |
Calibrated | No |
Material | LDPE |
Sterility | Sterile |
Drops/mL | 20 |
Graduated | Yes |
Graduations | 3 mL |
Length (English) | 6.3 in. |
Packaging Type | Individually Wrapped, 100/Pk., 4 Pk/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction