Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 12mm O.D. Thin Walled Precision NMR Tube
Click to view available options
Length (Metric):
178 mm
203.2 mm
228.6 mm
Model:
514A-1PP-7-5
514A-1PP-8-5
514A-1PP-9-5
514A-3PP-7-5
514A-3PP-8-5
514A-3PP-9-5
514A-5PP-7-5
514A-5PP-8-5
514A-5PP-9-5
Field Strength:
300MHz
350MHz
60MHz
Description
Includes
Tube and disposable cap
Manufactured in a state-of-the-art ISO 9001:2008 USA facility using a unique precision shrinking and grinding process to shape the inner surface with maximized filling factor.
- Inner surface is resistant to strong acid and base at ambient temperature
- Can be operated safely at temperatures up to 230°C, and within a temperature step of 120°C
- Rated as hydrolytic class 1
- Made from borosilicate glass that meets the requirement of Type 1 Class A glass from ASTM E438 100% inspection with multiple NIST traceable gauges and optical surface defect checks
Specifications
Specifications
Length (Metric) | 228.6 mm |
Camber (Metric) | 51 μm |
Concentricity (Metric) | 254 μm |
Diameter (Metric) Outer | 12.065±0.008 mm |
Diameter (Metric) Inner | 11.050±0.013 mm |
Field Strength | 60MHz |
For Use With (Application) | For experiments requiring critical shimming quality (high/ultrahigh field, non-spinning, multi-dimensional, multi-nuclei, DNP experiments and studies involving biological samples) |
Length (English) | 9 in. |
Thickness (Metric) Wall | 0.51 mm |
Model | 514A-1PP-9-5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction