Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Disposable NMR Tube Caps, 10.0mm Dia., Red

Catalog No. p-7111709 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Includes:
1000 per pack

Different colors help track samples based on various reference solvents.

Alert: When using Chloroform or Acetone as a reference solution, please avoid direct contact between the sample and the disposable cap, and avoid long term storage over 2 hours. If these conditions cannot be avoided, please use PTFE tube caps.

Specifications

Includes 1000 per pack
Diameter (Metric) Outer 10.0 mm
Description Model: Wilmad™ 521-C-1000
Material Polyethylene
Color Red
For Use With (Application) NMR Spectroscopy
Product Line Model: Wilmad™ 521-C-1000
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.