Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes for Toxic Samples
Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Double Layered NMR Tubes provides extra protection when working with toxic samples.
$116.00
Specifications
Diameter (Metric) Outer | 5 mm |
---|---|
Field Strength | 600 MHz |
Shape | Flat Bottom |
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) Inner | Model | Price | Quantity & Availability | |||
16-800-101
|
Bel-Art™ SP Scienceware™
660000001 |
Complete Set | 2.97 mm | 516-CC-5 |
Each of 1 for $116.00
|
|
|||
Description
- Inner and outer tubes are designed with an approximately 50 μm gap between them
- Made of Pyrex™ glass
- Ideal for variable temperature studies
Specifications
5 mm | |
600 MHz | |
Flat Bottom |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title