Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes

Catalog No. p-7139843
Click to view available options
Model:
BMS-003
BMS-005B
CMS-003
CMS-005B
DMS-003
Diameter (Metric) Outer:
3 mm
5 mm
For Use With (Equipment):
Bruker Spectometers
Universal, All Spectometers

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ Shigemi™ Susceptibility Matched NMR Tubes feature a susceptibility matched bottom and plunger to effectively reduce the boundary gradients at the edges of the Rf coil reducing the required sample volume by two thirds.

  • Select tube based on solvent used: CDCL3, CD3OD, D2O, DMSO-d6
  • Available for Bruker or Universal

Specifications

Length (Metric) 10 mm (Bottom)
For Use With (Equipment) Universal, All Spectometers
Product Type Tube Set
Diameter (Metric) Outer 3 mm
For Use With (Application) Deuterium Oxide Matched
Model BMS-003
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.