Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
178 mm
203 mm
Model:
507-LPV-8
528-LPV-7
528-LPV-8
Field Strength:
300MHz
500MHz
Camber (Metric):
13 μm
51 μm
Description
- Robust sealing system allows pressure build-up inside the sample
- Greaseless PTFE piston provides a 100% contamination-free seal
- Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
- Axial symmetric design guarantees application in spinning experiments
Specifications
Specifications
| Material | Glass (Type 1, Class A) |
| Product Type | High Precision NMR Sample Tube |
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 25μm |
| Length (Metric) | 178 mm |
| Diameter (Metric) Outer | 5 mm |
| Field Strength | 500MHz |
| Includes | Glass tube, piston, and vacuum adapter |
| Length (English) | 7 in. |
| Model | 528-LPV-7 |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction