Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Low Pressure Vacuum Tube

Catalog No. 16800332 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
178 mm
203 mm
Model:
507-LPV-8
528-LPV-7
528-LPV-8
Field Strength:
300MHz
500MHz
Camber (Metric):
13 μm
51 μm
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.
Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures since a tiny scratch on the glass surface would significantly lower the tensile strength. Adequate safety shielding should always be used when working in these conditions.

Offers a convenient flame-free sealing solution for air sensitive or volatile liquid samples. Bel-Art SP Scienceware™ Wilmad™ Low pressure Vacuum Tube is ideal for anaerobic and gas-tight EPR experiments.

  • Robust sealing system allows pressure build-up inside the sample
  • Greaseless PTFE piston provides a 100% contamination-free seal
  • Redesigned with a 4X larger sealing surface, eliminating leaks and greatly increasing lifetime when compared to traditional J-Young tubes
  • Axial symmetric design guarantees application in spinning experiments

Specifications

Material Glass (Type 1, Class A)
Product Type High Precision NMR Sample Tube
Length (Metric) 203 mm
Camber (Metric) 51 μm
Concentricity (Metric) 25μm
Diameter (Metric) Outer 5 mm
Field Strength 300MHz
Includes Glass tube, piston, and vacuum adapter
Length (English) 8 in.
Model 507-LPV-8
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.