Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Precision Quartz EPR Sample Tube
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Length (Metric):
159 mm
Model:
705-PQ-6.25
Diameter (Metric) Outer:
2.97±0.013 mm
Concentricity (Metric):
76 μm
Description
- Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
- Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
- Individually wrapped to prevent contamination
- Hold 10 to 15 times better tolerances on the inner diameter and 5 times smaller camber and concentricity vs. economy brand tubes
- Ideal for continuous wave experiments that require highly reproducible sample volume in the cavity
- Individually wrapped to prevent contamination
Specifications
Specifications
Camber (Metric) | 76 μm |
Concentricity (Metric) | 76 μm |
Product Type | Sample Tube |
Material | Quartz |
Length (Metric) | 159 mm |
Diameter (Metric) Outer | 2.97±0.013 mm |
Diameter (Metric) Inner | 1.99±0.013 mm |
Length (English) | 6.25 in. |
Thickness (Metric) Wall | 0.48 mm |
Model | 705-PQ-6.25 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction