Learn More
WISP™ Autosampler Vials, 4 mL, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| Description | Convenience Pack (Pre-assembled) |
| Material (Liner) | PTFE |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Volume (Metric) | 4 mL |
| Includes | 4 mL Vials, White PTFE Septa (0.01 in.), and Polypropylene Caps |
| No. per Pack | 100/Pk. |
| Product Line | WISP |
| Closure Material | Polypropylene |
| Closure Type | Cap |
| Show More |
WISP is a trademark of Waters
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.