Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Workman™ Energy-Absorbing Lanyards
For working in confined spaces and at heights. MSA™ Workman™ Energy-Absorbing Lanyards limits force on body and anchor location during fall.
Specifications
Certifications/Compliance | ANSI 359.13, OSHA |
---|---|
Color | Yellow |
Material | Stainless Steel |
Product Type | Energy-absorbing lanyards |
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Connector Types | Leg Configuration | Price | Quantity & Availability | ||||
19-825-021
|
MSA™
10113157 |
Harness connection: 36C; Anchorage connection: 36C | Single-Leg | N/A | N/A | N/A | |||
19-825-022
|
MSA™
10113159 |
Harness connection: 36C; Anchorage connection: (2)36C | Twin-Leg | N/A | N/A | N/A | |||
Description
- Tear-tape design to keep average fall arrest forces below 900 lb./6kN
- Made of stainless steel
- Increase product life cycle when working in corrosive environments such as mining, food processing, water treatment and oil, gas, and pet
Specifications
ANSI 359.13, OSHA | |
Yellow | |
Stainless Steel | |
Energy-absorbing lanyards |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title