Learn More
Description
- Woulff gas wash bottle
- Made from high quality borosilicate 3.3 glass
- Two parallel necks feature ground glass joints with 19/26 sockets
- Ungraduated
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Type | Parallel Necks |
| Sterility | Non-sterile |
| Diameter (Metric) Outside | 3.8 cm |
| Height (Metric) | 10.2 cm |
| Length (Metric) | 3.8 cm |
| For Use With (Application) | Gas wash |
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
