Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ Xplorer™ Electronic Pipettes PROMO
Shop All Eppendorf North America Products
Click to view available options
Volume (Metric):
5 to 100 μL
50 to 1000 μL
Description
- Electronic single, 8- and 12-channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker with selection dial
- Innovative ejector and convenient handle
- Ergonomic display angle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)

Specifications
Specifications
Accuracy | ±2.5% at ±0.75 μL/30 μL, ±1% at ±1.5 μL/150 μL, ±0.6% at ±1.8 μL |
Battery Type | Lithium-ion |
Color | Yellow |
Number of Channels | 1 |
Volume (Metric) | 5 to 100 μL |
Finger Style | Ergonomic |
For Use With (Equipment) | 200 μL epT.I.P.S™ Pipette Tip |
Includes | Multifunctional Rocker, Spring Loaded Tip Cone, Battery, Charger |
Increments | 0.1 μL |
Multilingual User Interface | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction