Learn More
MSA™ XTIRPA™ 3 in. Fresh Concrete Floor Adapter
Shop All MSA ProductsDescription
MSA XTIRPA™ Manhole Guard & Manhole Collar Systems
- Extremely light weight making it easily portable
- One person set up in just a few minutes
- Allows for non-entry rescue of a confined space entrant via Workman Rescuer
- Lift and lower personnel and materials via the Workman Winch eliminating the need for ladders
MSA XTIRPA™ Pole Hoist System
- Designed for horizontal & vertical confined space entry.
MSA XTIRPA™ Adapter Base System
- Wide variety of adapter bases for multiple applications
- Adapter base systems are permanently affixed to existing structures for work areas that require regular set-up and tear-down.
- Used in conjunction with the MSA XTIRPA universal davit arm for vertical entry into confined spaces.
MSA XTIRPA™ Vehicle Hitch Mount System
- Customized to accommodate a variety of confined space applications
- Commonly used with rescue vehicle
MSA XTIRPA™ Counter Weight System
- Ideal for movement and access between various confined space entry points in the same area
All system components must be purchased separately
Specifications
Specifications
Material | Stainless Steel (304) |
For Use With (Equipment) | XTIRPA Systems |
Weight (English) | 25 lb. |
Length (English) | 19 in. |
Product Type | Confined Space Entry Equipment |
Load Bearing Capacity (English) | 400 lb. |
Load Bearing Capacity (Metric) | 181 kg |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.