Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Drain Plugs™

Keeps contaminants from entering drains
Specifications
Product Type | Drain Plug |
---|---|
Description | Tapered |
Color | Orange |
For Use With (Application) | Prevents Contaminants from Entering Drains |
Material | Polyurethane |
Includes:
Ultra DrainPlug Kit
- 2, 3, and 4 in. (5.1, 7.5, 10.1cm) diameter plugs and a convenient carrying case
Catalog Number | Mfr. No. | Diameter (English) Inner | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Weight (English) | Price | Quantity & Availability | ||||
19-057-536
![]() |
Youngstown Barrel & Drum
2113 UT |
2 in. | 2 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-057-537
![]() |
Youngstown Barrel & Drum
2114 UT |
3 in. | 2 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-057-538
![]() |
Youngstown Barrel & Drum
2116 UT |
2, 3, 4 in. | 8 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-339-002
![]() |
Youngstown Barrel & Drum
2118 UT |
8 in. | 13 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-339-004
![]() |
Youngstown Barrel & Drum
2121 UT |
12 in. | 25 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-339-001
![]() |
Youngstown Barrel & Drum
2117 UT |
6 in. | 6 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-339-003
![]() |
Youngstown Barrel & Drum
2119 UT |
10 in. | 16 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-339-000
![]() |
Youngstown Barrel & Drum
2115 UT |
4 in. | 3 lb. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Made of a unique, nontoxic, nonabsorbent polyurethane material with a tapered, conical shape specifically designed to wedge into standard drains.
- Durable and flexible, resistant to most aggressive chemicals as well as oil and water
- Easily cleaned with soap and water for repeated use
- Removable eyebolts allow grating to be installed with the DrainPlug in place
- Available in 2,3,4,6,8,10 and 12 in. (5.1 and 7.5cm) diameters
- Safety Orange color
Specifications
Drain Plug | |
Orange | |
Polyurethane | |
Conical |
Tapered | |
Prevents Contaminants from Entering Drains | |
Removable Eyebolts |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title