Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Model 550A Dissolved Oxygen Meter
Shop All Yellow Springs Instrument (YSI) Products
Click to view available options
Length (English) Cable:
12 ft.
25 ft.
Description
Includes
Four C batteries, DO/temperature probe, cable; available with and without carrying case
- Accurate measurement of dissolved oxygen and temperature simultaneously
- Waterproof, impact-resistant case
- Innovative field-replaceable DO electrode with screw-on cap membranes
- Quick sinking, weighted probe
- Large easy-to-read backlit display
- Features calibration in % and mg/L, altitude and temperature compensation, and a low battery indicator
Order Info
Available with 12–, 25–, 50–, and 100 ft. cables. Replacement DO electrode sold separately. Dimensions: 9L x 4 3/4 x 2 1/2 in.H (23 x 12 x 6cm).
Certifications
CE marked CE compliant
Compliance
Meets IP67 requirements
Warranty and Services
Three-year warranty on instrument and one-year warranty on replaceable electrode
Specifications
Specifications
| Includes | Meter, DO/temperature probe, 4 C Batteries, Cable |
| For Use With (Application) | DO, Temperature |
| Sensor Types | Thermistor |
| Resolution (Temperature) | 0.1°C |
| Accuracy (Temperature) | ±0.3°C |
| Certifications/Compliance | CE, IP67 |
| IP Rating | IP-67 |
| Weight (Metric) | 0.91 kg |
| Weight (English) | 2 lb. |
| Warranty | 3 Years |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction