Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ MultiLab Line Benchtop Laboratory Instruments
Shop All Yellow Springs Instrument (YSI) Products
Click to view available options
Channels:
1
Description
- Parameters measured: pH, ORP (mV), DO%, DO mg/L (BOD probe), Partical pressure, Conductivity, Resistivity, Salinity, TDS, Temperature
- Large, easy to read graphic display
- Intelligent, digital sensors with plug and play
- Mini USB connectivity to manage data
- Temperature compensation: yes (except ORP)
Certifications
CE marked cETLus
Compliance
GLP/AQA compliant
Warranty and Services
Three years
Specifications
Specifications
| Calibration | DO and conductivity = 1, pH = 1 to 5 |
| Certifications/Compliance | CE, cETLus |
| Channels | 1 |
| Display Type | Color Graphic Display |
| USB Interface | Mini USB, USB-A |
| Warranty | 3 Years |
| Voltage | 1.5 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction