Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Pro Plus Handheld Multiparameter Instrument

Catalog No. 09324533 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Probe Type:
BOD
BOD, pH
Conductivity, Galvanic DO
Conductivity, Polarographic DO
Conductivity, pH
Galvanic DO Pobe
Galvanic DO, pH
None
Polarographic DO Probe
Polarographic DO, pH
Length (Metric):
10 m Cable
4 m Cable
4 m Quatro Cable
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Probe Type Length (Metric)
09-324-533 Galvanic DO, pH 4 m Cable
09-324-521 BOD -
09-324-523 BOD, pH -
09-324-526 Galvanic DO Pobe 4 m Cable
09-324-529 Conductivity, Galvanic DO 4 m Cable
09-324-524 None -
09-324-527 Polarographic DO Probe 4 m Cable
09-324-528 Conductivity, Polarographic DO 4 m Cable
09-324-531 Conductivity, Galvanic DO 10 m Cable
09-324-534 Polarographic DO, pH 10 m Cable
09-324-535 Galvanic DO, pH 10 m Cable
09-324-538 Polarographic DO, pH 4 m Quatro Cable
09-324-537 Conductivity, pH 10 m Cable
09-324-536 Conductivity, pH 4 m Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 09-324-533 Supplier YSI™ Supplier No. 603185

Specifications

Accuracy (Conductivity) 0.001mS/cm
Accuracy (DO) 0 to 200%
Accuracy (mV) ±20mV in redox standards
Accuracy (pH) ±0.2
Accuracy (Salinity) ±1.0% of reading
Calibration Points (pH) 1, 2, 3, 4, 5, or 6 point
Certifications/Compliance RoHS, CE, WEEE, C-Tick, VCCI, FCC, IP-67, 1-meter drop test, Assembled in USA
Temperature Range (Metric) 0°C to 40°C
Includes 4m Cable with Galvanic DO Probe and Field pH Probe
Probe Type Galvanic DO, pH
Temperature Accuracy ±0.35°C
Temperature Range (English) 32°F to 104°F
Warranty 3 years instrument, 2 years field cables
Length (Metric) 4 m Cable
Width (English) 3.25 in.
Weight (English) 1.05 lb.
Weight (Metric) 475 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.