Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Pro20 Field Kits

Catalog No. p-4708715 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Includes:
Galvanic DO probe, 4m Cable
Polarographic DO Probe, 10m Cable
Polarographic DO Probe, 4m Cable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
09-324-513 Polarographic DO Probe, 4m Cable
09-324-515 Polarographic DO Probe, 10m Cable
09-324-512 Galvanic DO probe, 4m Cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09-324-513 Supplier YSI™ Supplier No. 603171
Only null left
Add to Cart
Add to Cart

Specifications

Includes Polarographic DO Probe, 4m Cable
Temperature (Metric) Range -5°C to +55°C
Accuracy (Temperature) ±0.3°C
Certifications/Compliance RoHS, CE, WEEE, IP-67 waterproof, 1-meter drop test
Weight (Metric) 47.5 kg
Weight (English) 1.05 lb.
Warranty 3 years instrument, 2 years cable, 1 year polarographic sensor, 6 months galvanic sensors
Temperature Compensation 0°C to 45°C
Temperature (English) Range 23°F to 131°F
Battery Life 400 hr.
Battery Type 2 alkaline C-cells
Width (English) 3.25 in.
Height (English) 2.25 in.
Height (Metric) 2.3 cm
Accuracy (Barometer) ±5mmHg (5°C)
Accuracy (DO) 0 to 20mg/L, ±2% of the reading, 20 to 50mg/L, ±6% of the reading
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.