Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 605790 Pro Plus Quatro Cable

Catalog No. 14660215 Shop All Yellow Springs Instrument (YSI) Products
Click to view available options
Length (English):
39.3 in.
157.4 in.
393.7 in.
787.4 in.

Measure conductivity/temperature, dissolved oxygen and any two ISEs among pH, ORP, ammonium, nitrate or chloride

  • A true field cable with MS (military spec) connectorsR
  • ugged, weighted probe guard

TRUSTED_SUSTAINABILITY

Specifications

Connector Types Military Spec, Waterproof, Bayonet Lock
Diameter (English) 1.85 in.
Diameter (Metric) 0.046 m
Includes 4-ports and 5560 temperature/conductivity sensor
Length (English) 39.3 in.
Length (Metric) 1 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.