Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ Zirconium Crucibles with Cover
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                35 mL
                            
                        
                            
                                45 mL
                            
                        
                            
                                55 mL
                            
                        
                    
                            
                                Diameter (Metric) Outer:
                            
                        
                        
                            
                                44mm
                            
                        
                    
                            
                                Height (Metric):
                            
                        
                        
                            
                                29 mm
                            
                        
                            
                                34mm
                            
                        
                            
                                41mm
                            
                        
                    Description
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
- Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
 - Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
 - Low-form, wide-base style
 - Designed for high-temperature applications
 - Drawn from polished, solid U.S
 - governemnt standard zirconium
 - Trimmed and spun to final form
 - Withstands temperatures up to 900°C (1652°F) with about 100 uses
 - Covers included
 
Order Info
2 in. dia. (51mm) covers are available, but must be requested at time of order
Specifications
Specifications
| Material | Zirconium | 
| For Use With (Application) | For sodium peroxide fusions conducted by hand over gas flame | 
| Max. Temperature (Metric) | 460° to 900°C | 
| Capacity (Metric) | 35 mL | 
| Diameter (Metric) Outer | 44mm | 
| Height (Metric) | 29 mm | 
| Product Type | Crucible | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction