Learn More
Description
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
- Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
- Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
- Low-form, wide-base style
- Designed for high-temperature applications
- Drawn from polished, solid U.S
- governemnt standard zirconium
- Trimmed and spun to final form
- Withstands temperatures up to 900°C (1652°F) with about 100 uses
- Covers included
Order Info
2 in. dia. (51mm) covers are available, but must be requested at time of order
Specifications
Specifications
| Material | Zirconium |
| For Use With (Application) | For sodium peroxide fusions conducted by hand over gas flame |
| Max. Temperature (Metric) | 460° to 900°C |
| Capacity (Metric) | 45 mL |
| Diameter (Metric) Outer | 44mm |
| Height (Metric) | 34mm |
| Product Type | Crucible |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.