Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Propper Verline™ Autoclave Indicator Tape
Shop All Propper Manufacturing Co. Products

Click to view available options
Width (English):
0.5 in.
0.75 in.
1 in.
Description
- Verline™ is a beige autoclave indicator tape used in steam sterilizers.
- Featuring lead-free indicator ink, placed in green stripes that turn black after exposure to a steam sterilization cycle.
- Verline™ tape's strong adhesive and even coating allow for even dispensing and easy application.
- Specifically formulated universal adhesive provides secure bonding with fabric and non-woven wraps, paper, metal, and glass yet provide easy removal without residue traces.
- AAMI/ISO 11140-1 Type 1 Compliant Process Indicator Tape
- Not Made with Natural Rubber Latex
- Steri-Wrap™ Unite™ Bonded SMS Wrap for Steam, EO and Plasma Sterilization
Specifications
Specifications
Certifications/Compliance | AAMI/ISO 11140-1 Type 1 Compliant |
Color | Beige |
Product Type | Steam Autoclave Tape |
Latex Free | Yes |
No. per Case | 384/Cs. |
Length (English) | 42 in. |
Length (Metric) | 14 yd. |
Width (English) | 0.5 in. |
Width (Metric) | 12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction